Durham Mfg.® Stationary Machine Table W/ Shelf, Steel Square Edge, 48"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
This machine table has a top that is 1/4" thick steel plate welded to 3" channel frame. The legs are 3" x 3" x 3/16" solid steel angle iron. Foot pads with pre-drilled holes for lagging to the floor.
PRICE
$905.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 30 in |
| Weight Capacity | 14000 lbs |
| Weight | 333 lbs |
| Top Thickness | 3/16 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | HWBMT-364830-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |