Durham Mfg.® Mobile Machine Table W/ 2 Shelves, Steel Square Edge, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This machine table features 14 ga shelves with stiffeners. It features a 1-1/2" x 3/16" angle iron frame. It comes with 3" plastic casters; 2 rigid and 2 swivel. All units have provisions for optional drawer. Overall Dimensions (In.) WxDxH: 63-1/4 x 26-3/4 x 30-1/4. Shelf dimensions (in) 24 x 60. Distance between shelves (in.) 18–1/8
PRICE
$649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 184 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTM364836-3K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |