Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113867

MPN #: B3220-500

Benchmark Scientific Hybex™ Erlenmeyer Flask, Threaded with (GL45) Blue Cap, 500ml, 6/Pk

Product Description
Hybex Erlenmeyer Flasks are manufactured from high quality, borosilicate 3.3 glass. A low coefficient of thermal expansion (3.3), provides temperature resistance that is far superior to that of standard lab glass (or soda lime glass). Hybex glass is designed to withstand high temperatures, making them ideal for shaking applications, media preparation and long-term storage. The flasks have permanent, white enamel graduations for volume measurement and a white identification box for marking or coding.For storage of media and cultures, these capped flasks include an autoclavable polypropylene cap and drip-ring. Optional cap colors are available, as well as PBT material caps for temperature applications up to 180°C. (Threads are standard GL-45 for compatibility with a wide range of cap types from various manufacturers, including phenoic caps, vented caps, etc.)

PRICE
$151.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width4
Height7
Weight0.6 lbs

Product Details

TypeErlenmeyer Flask
ColorClear
ClosureGL45
Cap MaterialPolypropylene
Capacity500mL oz
MaterialGlass
DescriptionHybex Erlenmeyer Flask
Package Quantity6
Manufacturers Part NumberB3220-500
Cap Color FamilyBlue
BrandBenchmark Scientific