x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W

SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W

Item #: WBB1845967

Not Yet Rated

  • 1 Breakdown Shotgun, up to 33.75" barrel
  • 1 Skeet Gun, up to 30" Barrel, and 6 Inserts

1 Breakdown Shotgun, up to 33.75" barrel

  • Case with Foam
  • Case With EPS Interior

Case with Foam

$89.99 up to 22% OFF

Price: $69.99

Save $3.50 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W

The Hybrid Breakdown Shotgun Case 3409 combine the protection of rigid foam, layered with the style and portability of a canvas bag. The exterior is a rugged, weather resistant 600 Denier ballistic nylon with a durable zipper closure and padlock loops. A hard-core foam interior provides more substantial protection than a conventional gun bag at an affordable price. This case features two external pouches (one with numerous internal compartments for organized accessory storage shells) and an adjustable padded shoulder strap. The plush lined EPS interior will accommodate barrels up to 33.75" and offers the same protection as a hard case with a convenient lightweight construction. The Hybrid Breakdown Shotgun Case 3409 comes with our Soft Product Warranty of one year. Custom design for breakdown shotguns. The plush lined EPS interior will accommodate barrels up to 33.75" and offers the same protection as a hard case with a convenient lightweight construction.

Features:
  • Rugged, weather resistant 600 Denier ballistic nylon.
  • Durable zipper closure and padlock loops.
  • Two external pouches (one with numerous internal compartments for organized accessory storage shells).
  • An adjustable padded shoulder strap.
  • Soft Product Warranty of one year.

  • LENGTH INCHES 34
  • WIDTH INCHES 11
  • HEIGHT INCHES 7
  • INSIDE LENGTH INCHES 32
  • INSIDE WIDTH INCHES 9
  • INSIDE HEIGHT INCHES 5-1/2
  • LENGTH RANGE 26" to 35"
  • WIDTH RANGE 10" to 12"
  • HEIGHT RANGE 6" to 7"
  • CAPACITY 1 Breakdown Shotgun, up to 33.75" barrel
  • APPLICATION Shotgun, Shooting Sports
  • ASSEMBLY Assembled
  • BRAND SKB Corporation
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION Canvas
  • DESCRIPTION Shotgun Case
  • HANDLE TYPE Fabric Carry Strap
  • LOCK TYPE Zippered
  • MANUFACTURERS PART NUMBER 2SKB-SC3409
  • MOLD TYPE Sewn
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Cases
  • SERIES Sports
  • STYLE Case with Foam
  • TYPE Hybrid Breakdown Shotgun Case
  • WEIGHT LBS 13
  • LIMITED WARRANTY 1 Year
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W

SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W

Item #: WBB1845967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W
    SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W
    SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W
    SKB Hybrid Breakdown Shotgun Case 2SKB-SC3409 Canvas, 34"L x 11"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant