Quick Fire Pistol Case With Glock Inserts & Lock QF300BKLG3 Watertight, 10-11/16x9-3/4x4-13/16 Black
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fire QF300 1 pistol case designed specifically to hold or carry your valuable Glock 26,27,28 or 33 pistol. This case is airtight, watertight and includes 1 removable foam insert to hold your pistol and 2 additional magazines. Underneath is an accessory compartment for holding additional magazines or other items. The foam is a 1.8# micro-cell polyethylene foam, resistant to oils and water, tough and durable. The case is black, includes o-ring seal, automatic purge valve, and has molded in holes to accept most padlocks. Also comes with 2 Keyed locking latches. Made in America and comes with a Lifetime Warranty.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-11/16 in |
| Width | 9-3/4 in |
| Height | 4-13/16 in |
| Inside Length | 9-1/2 in |
| Inside Width | 7-3/8 in |
| Inside Height | 4-1/8 in |
| Weight | 3 lbs |
| Inside Lid Depth | 1 in |
| Base Depth | 3-1/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch with Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF300BKLG3 |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Pistol Case |
| Airtight | Y |
| Color | Black |
| Series | 300 |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Pistol Case with Foam |
| Capacity | 0.17 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |