American Forge & Foundry Hydraulic Axle Jack, 50/25 Ton, 2 Stage Air
Write a Review
|
Questions & Answers (0)
Product Description
This SUPER HEAVY DUTY, 2 Stage 50 Ton and 25 Ton built tough for the rigors of the Heavy Duty Trucking, Agricultural and Fleet business. The piston head seal design is borrowed from Industrial technology providing a superior low and high pressure seal, giving this jack a much better hold under severe load conditions.The extra long 138cm (54") handle can be locked in 3 positions for easy positioning of this jack in hard to reach places. An integral Descent Metering Valve maintains a controlled and safe lowering of the load. Single piece base construction provides superior strength for increased load stability. Double polished chromed pistons allow for much tighter tolerances which reduce oil bypassing and reduced ram scoring. Air assisted lowering speeds up ram retraction. Built in overload safety valve prevents damage to unit due to excessive load. Comes with 2 extensions (75mm/3" + 45 mm1.75") and saddle adapter. Units are tested to -13F(-25C) and +113F(+45C) as well as off center loading to ensure a long life under even the harshest conditions. 1 Year Limited Warranty.
PRICE
$3,459.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 8 1/2 in |
| Max Height | 17 1/2 in |
Product Details
| Capacity | 25/50TONS |
| Description | 2 Stage Air/Hydraulic Axle Jack |
| Manufacturers Part Number | 547SD |
| For Use With | Service Vehicles |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |