Welded tank and frame – for stronger performance in rough service conditions and in the case of off-center loading. 1-1/8" thick base – provides stable lifting platform on poor surfaces. High-strength steel ram and cylinder supported by a longer ram guide – better safety in off-center load conditions. Internal release screw – heavy duty internal release screw is protected by base design to avoid accidental release/damage. Proven air motor – quality tested and field tested to ensure consistent, reliable operation. Can be operated by either air or manually; handle included; hose swivels for ease of operation; ASME / PASE 2014 compliant. 1 Year Limited Warranty.
American Forge & Foundry Hydraulic Bottle Jack, 20 Ton, Super Duty, Air
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 10-3/8 in |
| Max Height | 20-5/8 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Air Hydraulic Bottle Jack |
| Manufacturers Part Number | 5620SD |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |