Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114607

MPN #: H5504

BVA Hydraulic Single Acting Hydraulic Cylinder, 55 Ton, 4" Stroke

Product Description
  • Internal plunger threads
  • Snap-in grooved saddles
  • Plunger wipers help seal out dirt
  • Collar fixture threads
  • Two base mounting holes
  • Maximum working pressure: 10,000 psi/ 700 bar
  • High strength steel construction
  • High-flow couplers
  • Collar thread protector


PRICE
$1,889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Height8.94 in
Collapsed Height8.94
Stroke4.06 in
Outside Diameter5
Extended Height13
Cylinder Bore Diameter3.74

Product Details

Cylinder Effective Area (In²)10.98 in²
IncludesHigh Flow Female Coupler
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberH5504
Cylinder Capacity (Tons)55 tons
BrandBVA Hydraulics
Oil Capacity (In³)44.57 in

Compliance & Certifications

ANSI/ASME RatingB30.1