Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114609

MPN #: H5513

BVA Hydraulic Single Acting Hydraulic Cylinder, 55 Ton, 13" Stroke

Product Description
  • Internal plunger threads
  • Snap-in grooved saddles
  • Plunger wipers help seal out dirt
  • Collar fixture threads
  • Two base mounting holes
  • Maximum working pressure: 10,000 psi/ 700 bar
  • High strength steel construction
  • High-flow couplers
  • Collar thread protector


PRICE
$3,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Height18.15 in
Collapsed Height18.15
Stroke13.27 in
Outside Diameter5
Extended Height31.42
Cylinder Bore Diameter3.74

Product Details

Cylinder Effective Area (In²)10.98 in²
IncludesHigh Flow Female Coupler
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberH5513
Cylinder Capacity (Tons)55 tons
BrandBVA Hydraulics
Oil Capacity (In³)145.7 in

Compliance & Certifications

ANSI/ASME RatingB30.1