Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079481

MPN #: 0157895062

Blickman Stainless Steel CRT Mobile Instrument Table, 62 x 24", Adjustable Height

Product Description
Blickman's 48"x24" manually adjustable Georgetown table were designed to straddle the OR table with a manually adjustable height mechanism. Travels easily on 3" swivel casters, two with breaks, and use a hand crank to adjust the height. The 14" overhang extended arm design is ideal for electrophysiology procedures.

Features:
  • Manual height adjustment mechanism: removable hand crank that can be positioned on either end of the table depending on procedure workflow.
  • Height adjustment: 36" - 56".
  • 3" swivel casters, two with brakes.
  • 48"x24".
  • 14" overhang for a total 62" width.
  • Customized dimensions
  • Guard rails
  • Made in the USA


PRICE
$3,449.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62 in
Depth24 in
Height36 - 56 in
Gauge14 ga
Wheel Diameter3 in
Nominal Height36 - 56 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part Number0157895062
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Wheel TypeSwivel Casters, 2 with Brake
Mobile or StationaryMobile
Package Quantity1
DescriptionCRT Instrument Table
Frame MaterialStainless Steel
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited