Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875632

MPN #: 98398321

Apache Hydraulic Hose Assembly 98398321, 100R2AT Cpld., 3500 PSI, 1/2" MNPT, 1/2" Hose ID X 60"L

Product Description
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode.

Features

  • Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets
  • On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc.
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Tube: Black Oil-Resistant Synthetic Rubber (nitrile)
  • Reinforcement: Two High Tensile Steel Wire
  • Braids Cover: Black Oil & Weather Resistant Synthetic Rubber (modified nitrile)
  • Temp Range: -40°F to +212°F
  • Fittings: Male NPT Connections (2-piece Factory Crimped)


PRICE
$72.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Hose Inside Diameter1/2 in
Min Bend Radius7-3/32 in
Hose Outside Diameter7/8 in

Product Details

Connector Type A x BMale NPT X Male NPT
Working Pressure Rating3500 psi
StyleUniversal 2-Wire
Temperature Rating40°F to 212°F (-40°C to 100°C)
DescriptionHydraulic Hose Assembly
Burst PSI14000 psi
Manufacturers Part Number98398321
Connection A1/2"
Connection B1/2"
BrandApache Hose & Belting

Compliance & Certifications

Certifications100R2AT