Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919365

MPN #: CM004P

Buyers™ Hydraulic Motor, CM004P, 4-Bolt, 3.17 CIPR, 969 Max RPM, 2.8 Displacement

Product Description
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical components. Other motors are available. Maximum intermittent pressure at motor inlet port of 172 Bar (2500 PSI) without regard to A Bar (A PSI) and/or back pressure ratings or combination thereof. A simultaneous maximum torque and maximum speed NOT recommended.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Min Starting Torque (@ Cont. Pressure)59 (520)
Min Starting Torque (@ Int. Pressure)81 (720)
Displ. Cm3/R (In3/R)46 (2.8)

Product Details

Prince1 Displ.3
Prince1ADM504RP
TRW Ross1 Displ.3
Torque Continuous73 (650)
ORBMARK®1 DISPL.3
Pressure Intermittent165 (2400) psi
Displ.2.8
Manufacturers Part NumberCM004P
ORBMARK®1HD104W4FSWP
Continuous Flow45 (12) LPM
BrandBuyers Products
Torque Intermittent99 (876)
Max Speed @ Continuous Flow969 rpm
Char-Lynn®1101-1001
Char-Lynn®1 Displ.2.8
White®1RS-03-0101
TRW Ross1MG-03-13-10
Intermittent Flow53 (14) LPM
Description4-Bolt, 3.17 CIPR
White®1 Displ.3
Pressure Continuous124 (1800) psi