Baseline® HD Hydraulic Pinch Gauge, 50 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® HD hydraulic pinch gauge has a 50 pound capacity. Unit has black body and 2-1/2" analog gauge. Unit has 5 year manufacturer's warranty. The pinch gauge uses a hydraulic system to assure convenience, product reliability and measurement accuracy and repeatability. Therapist can support the pinch gauge during testing, yielding a more accurate result for all pinch tests. Use for tip, key and palmer tests. Maximum reading remains until the unit is reset. The Baseline® pinch gauge is made in USA and the results are consistent with published Baseline® and Jamar® studies. The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Pinch Gauges |
| Color | Black |
| Capacity | 50 lb |
| Material | Steel |
| Description | HD Hydraulic Pinch Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-0222 |
| Brand | Baseline |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE Certified |