Baseline® 3-Piece HD Hand Evaluation Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® 3-piece HD hand evaluation set includes the following instruments stored in a protective carrying case: HD 200 pound capacity hydraulic hand dynamometer (black), HD 50 pound capacity hydraulic pinch gauge (black), and 6 inch stainless steel finger goniometer. Dynamometer and pinch gauge have a 5 year manufacturer's warranty. CE Certified.
PRICE
$895.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 3-1/4 in |
| Weight | 5 lbs |
Product Details
| Type | Hand Evaluation Sets |
| Color | Black |
| Capacity | Dynamometer: 200 lb, Pinch Gauge: 50 lb |
| Material | Steel |
| Description | 3-Piece HD Hand Evaluation Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 12-0116 |
| Brand | Baseline |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE Certified |