- 60-ton capacity.
- 41.25" working width.
- 7.5" cylinder moves left and right within the frame, ideal for off-center parts.
- Controlled by piston-style hydraulic pump.
- Includes 2-piece V-block set.
- Pressure gauge comes standard.
- Welded steel structure withstands the machine's full force without flexing.
- Baileigh covers this hydraulic workshop press with a 1-year parts warranty as well as lifetime technical support by phone.
Baileigh Industrial Hydraulic Press, 5.0 HP, 3 Phase, 220V, HSP-60M
Write a Review
|
Questions & Answers (0)
Product Description
If you've outgrown your pneumatic press, this hydraulic press offers gives you the extra power of a 5 hp motor and the rigid accuracy of a fully-welded heavy steel plate frame.
PRICE
$17,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 60 |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 11.5 in |
| Ram Diameter | 3" |
| Vertical Table Travel | 30" |
| Max Spindle Distance to Table | Min. 10.04 - Max. 39.57 in |
| Work Table Size | 41.3" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1012740A |
| Motor Horsepower | 5.0 HP HP |
| Max Pressure | 4350 psi |
| Brand | Baileigh Industrial |