Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HSM

Model # :WBB2094692

MPN #: HSM6143

HSM® V-Press 820 Plus Vertical Baler

Product Description
Compresses plastic foil and cardboard. Special retaining claws optimize the compression of the pressing material, increasing both the loading volume and the bale output. Low installation height and surface. Mechanical bale ejector. Double door with hand wheel door lock. Versatile and compact.

Baler is 110" in total height with Press Ram fully raised. Comes with a 3 phase 480 volt plug with 4 prongs. 60 Hz Frequency. 4 rolls of banding material included.

Overall dimensions (W" x H" x D"): 66.93 x 97.24 x 42.32 in
Weight: 2865.98 lbs

HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.

PRICE
$20,999.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66-8/9 in
Depth39-1/4 in
Height79 in

Product Details

TypeCommercial Shredder
Package Quantity1
DescriptionBaler
ColorWhite
Manufacturers Part NumberHSM6143
BrandHSM

Warranty

Warranty1 Year on Parts & Labor