- 2" maximum drilling capacity
- Heavy duty construction
- Power down feed
- MT5 spindle
- Large 63" column
- Box shape worktable
- 220V 3-phase
- Includes spindle protection cover, quick chuck, tapping chuck, Industrial coolant system, work light, and box shaped work table.
Baileigh Industrial Hydraulic Radial Drill Press, 2 Phase, 220V, RD-1600H
Write a Review
|
Questions & Answers (0)
Product Description
Are you in the market for a large radial drill for you fabrication shop? Does it have to have a really y large swing? Then the RD-1600H hydraulic radial drill press is for you. This press has a 5.25hp motor that is powered by 220 volt three phase power.
PRICE
$34,275.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Table Size (L x W) | 24.8 x 19.6 x 19.6 in |
| Swing | 13.7 to 63 in |
| Column Diameter | 13.7 in |
| Spindle Travel | 12.4 in |
| Base Dimensions | 49-5/8 x 25-3/16 x 6-1/4 in |
| Spindle Distance To Base | 12.6 to 48 in |
| Distance Spindle To Column | Variable in |
Product Details
| Drilling Capacity Cast Iron | 2-1/4" |
| Number of Spindle Speeds | 25-2000 RPM |
| Drilling Capacity Mild Steel | 2" |
| Work Table Weight Capacity | 2500 lbs lbs |
| Motor Voltage | 220 V |
| Motor | 5-1/4 HP |
| Phase | 2 |
| Description | Radial Drill |
| Manufacturers Part Number | BA9-1008486 |
| Quill Feed | Yes |
| Quill Down Feed Rates (IPR) | .001" to .125" |
| Brand | Baileigh Industrial |
| Speed | 3600 ft/min |
Warranty
| Warranty | 1 Year on Parts |