- 2 hp motor runs on just 220 volts of single-phase power.
- Tackles a maximum drilling capacity of 1.25" mild steel.
- Heavy duty spindle transfers power to the#4 Morse taper tooling.
- Speed potentiometer dial controls powerful inverter-driven head.
- Variable drilling speed, ranging from 85 to 2000 rpm, lets you choose the right setting to suit your application.
- Digital readout displays actual spindle rpm, ensuring precise results time after time.
- Features an auto-reversing tap function with up to .75" capacity.
- Wide column provides extra support and rigidity to reduce flexing even during the toughest drilling sessions.
- Base and 22" x 18.5" table are made of a heavy iron casting to increase rigidity.
- Very large .625" T-slots let a vise or fixture securely hold your material.
- Coolant system, stored in the base, sprays out at the end of the spindle behind the splash and safety guard to extend drill bit and tap lifespan.
- Covered by a 1-year parts warranty and lifetime technical support by phone from Baileigh's team of experienced reps.
- Need it soon? We keep the DP-1250VS in stock for quick shipments.
Baileigh Industrial Drill Press, 2 HP, Single Phase, 220V, DP-1250VS
Write a Review
|
Questions & Answers (0)
Product Description
Built to last for years, the DP-1250VS floor drill press draws strength from its sturdy base and column that won't flinch during the heaviest drilling sessions. With a 20.8" swing, this variable-speed drill press will prove an ideal investment for any machinist or fabricator.
PRICE
$6,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tapping Capacity Mild Steel | 3/4 in |
| Size | 24 x 36 x 80 in |
| Max Distance Spindle to Table | 36.41 in |
| Spindle Travel | 5.9 in |
| Base Work Table | 27 x 19 in |
| Base Dimensions | 27 x 19 in |
| Drills to Center of Circle | 20 in |
| Quill Travel | 5.9 in |
| Quill Diameter | 3 in |
| Table Size (L x W) | 22 x 18.75 in |
| Swing | 20.8 in |
| Belt Table Size (L x W) | 22 x 18.5 in |
| T-Slots Number And Size | 2@ 0.625 in |
| T-Slot Centers | 7.4 in |
| Taper | MT4 |
| Max Spindle Distance to Table | 36.41 in |
| Spindle Distance To Base | 48.22 in |
| Distance Spindle To Column | 48.22 in |
Product Details
| Drilling Capacity Mild Steel | 1-1/4" |
| Motor Voltage | 220 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1002869 |
| Motor Horsepower | 2 HP |
| Spindle Taper | MT4 |
| Brand | Baileigh Industrial |
| Drilling Capacity Cast Iron | 1.5" |
| Number of Spindle Speeds | 85-2000 RPM |
| Style | Floor Drill Press |
| Country of Origin | Import |
| Range of Spindle Speeds | 85 to 2000 rpm |