Hydraulic Reservoirs
Brand
Material
Color
Price
Related Products
.090 thick 316 stainless steel construction. Welded carbon steel mounting brackets. 1/4 turn chrome filler breather w/strainer basket. Oil level gauge with temperature indicator. Interior baffle between suction and discharge. 1-1/4" NPT suction port. Magnetic drain plug. Fully tested Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately) Can be shipped UPS
Upright reservoir Frame bracket kit with fasteners Reservoir isolation package 46 GPM cast iron pump/valve combination with bracket 6-foot internally reinforced 1-1/4" suction hose Two 1-1/4" barbed adaptor fittings Two 1-1/4" S.S. hose clamps One 1" high pressure swivel adaptor One 1" wing type high pressure quick detach coupling One 6-foot long 1" high pressure hose
Operates Live Floor Trailer Kit Includes: 37 gallon reservoir Dowelled pump w/built in relief Ball valve, wing couplers, hose, fittings, clamps and adaptors Tank mounted filter 50 GPM This system is designed for optimum speed and longevity
B-Series hoist shift quadrant Mounting plate for CHELSEA- or MUNCIE-type P.T.O. air valve Black powder coated steel console 1/4" stainless steel rod end cable 8-foot long Connection kit for attaching control cable to hoist quadrant Connection kit for attaching control cable to direct mount hydraulic pump
Buyers Wetline Kit, LFK37/8, 37 Gallon Reservoir, 18 GPM Pump-Counterclockwise Operates Live Floor Trailer Kit Includes: 37 gallon reservoir Dowelled pump w/built in relief Ball valve, wing couplers, hose, fittings, clamps and adaptors Tank mounted filter 50 GPM This system is designed for optimum speed and longevity