Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919441

MPN #: SMR30SS

Buyers Hydraulic Reservoir W/Intergral Brackets, SMR30SS, 30 Gal., Stainless Steel

Product Description
  • .090 thick 316 stainless steel construction.
  • Welded carbon steel mounting brackets.
  • 1/4 turn chrome filler breather w/strainer basket.
  • Oil level gauge with temperature indicator.
  • Interior baffle between suction and discharge.
  • 1-1/4" NPT suction port.
  • Magnetic drain plug.
  • Fully tested
  • Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately)
  • Can be shipped UPS


  • PRICE
    $1,419.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight74 lbs

    Product Details

    Manufacturers Part NumberSMR30SS
    Usable Capacity30.0 Gal.
    Description30 Gal., Stainless Steel
    BrandBuyers Products