- Cross-over type
- Set at 2,000 PSI
- SAE ports
Buyers Cross-Over Relief Valve, HCR050SAE, 1/2" SAE Ports, 10 GPM
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 7 lbs |
| Port Size | 1/2 SAE, 10 GPM in |
Product Details
| Manufacturers Part Number | HCR050SAE |
| Brand | Buyers Products |
Related Products
BVA Hydraulics Model hand Pump features 128 in 3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-84; Compare to SPX Power Team P157D.
Aignep USA's Fluidity Line of fluid power valves provide a concise and versatile offering of brass and stainless steel valves to manage flow and processing operations in industry. With seals available in NBR, EPDM and FKM, Fluidity caters to a wide variety of chemical mediums. Several orifice sizes are offered to provide optimum flow management for a given application. DIN style form A and B connectors turn electricity to control action in all common voltages from 12V to 220V. Offered in Normally open (NO) and Normally Closed.
Features: Develops 10,000 PSI at 100 PSI air pressure 98 cu.in. usable oil capacity in plastic reservoir Weight: 15 lbs., 3 oz. Two-stage release mechanism; internal relief valve With shop air as the energy source, these pumps have the power and oil capacity (80 cu. in. usable oil) to drive even the large 55-ton rams They are ideal all-around power sources for dozens of body, frame, and alignment applications They can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 PSI An internal relief valve protects the hydraulic components regardless of ...
BVA Hydraulics Model hand Pump features 61 in 3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-392.
BVA Hydraulics Model hand Pump features 476 in 3 oil capacity with two stages pressure rating at 200 PSI and 10,000 PSI.BVA Hydraulics Model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (Sold Separately).With two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to Enerpac P-462; Compare to SPX Power Team P460.