For petroleum and water base hydraulic fluids in suction or low pressure return lines. The small bend radius makes routing and installation easy.
Features:
- Meets or exceeds SAE 100R4
Weights & Dimensions
| Min Bend Radius | 2.9 in |
| Hose Inside Diameter | 1 in |
| Hose Outside Diameter | 1.57 in |
Product Details
| Style | Hydraulic Return Line |
| Material | Synthetic Rubber With Textile Reinforcement and Spiral Wire |
| Min Burst Pressure | 1,000 PSI psi |
| Temperature Rating | -40°F to 250°F |
| Working Pressure Rating | 250 PSI psi |
| Manufacturers Part Number | SRF16-25 |
| Brand | RYCO |
Compliance & Certifications
| Certifications | AS 3791 100R4, SAE 100R4 |