Simpson® Industrial Super Brute Engine Pressure Washer, Honda GX690, 3500PSI, 5.0 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson® Industrial Super Brute Series removes heavy grease, oil, salt, and algae can be a tough job, but Simpson®'s hot water line is up to the task. With performance ranging from a 1000 PSI Mini Brute to a 4000 PSI Diesel Super Brute, there's a Simpson® hot-water machine ready to take on the toughest jobs no matter how big or small.
PRICE
$8,499.99
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 584 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Drive | Belt |
| Horsepower | 22 HP |
| Series | Super Brute |
| Max PSI | 3500 psi |
| Start Type | Electric |
| Water Type | Hot |
| Max Gallons per Minute | 5 gal/min |
| Fuel Tank Capacity | 7.5 gal |
| Electric Start | Yes |
| Voltage | 120 VAC V |
| Mobile or Stationary | Stationary |
| Manufacturers Part Number | 65277 |
| Engine Displacement | 688 cm³ |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Engine Series | Honda GX690 |
| Brand | Simpson |
Warranty
| Warranty | 3 Years Engine/5 Years Pump/10 Years Frame/90 Day Accessory yr |
Compliance & Certifications
| CARB Compliant | No |