Ansell HyFlex® Cut Resistant Gloves, Green Nitrile Palm Coat, Size 8, 1 Pair - Pkg Qty 144
Write a Review
|
Questions & Answers (0)
Product Description
Ansell's exclusive Intercept Technology® with DuPont Kevlar® Stretch Armor protection provides workers with the ability to handle sharp parts and knives with confidence in light oil or dry applications. ANSI cut level 4 reduces the risk of injury and related expenses. Offers a redesigned finger length for greater dexterity, comfort, wear and flexibility. Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area. New proprietary green foam nitrile coating. New coating formulation provides longer wear. Silicone free and latex free for worker and product protection.
PRICE
$2,628.00 Sold in packages of 144 / $18.25 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Grip | Foam Nitrile |
| Gauge | 13 ga |
| Size | M/8 |
Product Details
| Type | Coated Gloves |
| Material | Kevlar® W/Intercept Technology |
| Package Quantity | 1 Pair |
| Color | Green |
| Manufacturers Part Number | 11-511-8 |
| Lining Material | Kevlar |
| Coating Material | Foam Nitrile |
| Cut Level | A4 |
| Brand | Ansell |