Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB1105885

MPN #: 11-510-10

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 10, 1 Pair - Pkg Qty 12

Product Description
DuPont™ Kevlar® stretch liner with spandex. Patented Nylon and Kevlar® zonal plaiting on palm and back. Incorporates ComfortFlex cuff, giving the wearer a soft feel. Black foam nitrile coated palm. Provides enhanced grip in light oil conditions with good abrasion resistance. Silicone free and latex free for worker and product protection.

Features
  • patented Knitted Variable Stitch Design (KVSD) is anatomically matched to the human hand to provide increased flexibility, for reduced hand fatigue
  • ComfortFlex cuff incorporates a padded nylon area providing the wearer with increased comfort and sweat management.
  • Patented Nylon and Kevlar® zonal plaiting on palm and back of hand provides enhanced durability.
  • Enhances grip in light oil conditions with good abrasion resistance
  • Silicone-free and latex-free for worker and product protection
  • ANSI Level 2 cut protection decreases risk of lacerations
PRICE
$177.00  Sold in packages of 12 / $14.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL/10
GripFoam Nitrile
Gauge15 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorBlack
ApplicationCarpentry, Final assembly, Wiring, Pipe fitting, Metalwork
SeriesHyFlex
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialKevlar, Nitrile, Nylon
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number11-510-10
Lining MaterialKevlar
Coating MaterialNitrile
Cut LevelA2
BrandAnsell

Compliance & Certifications

EN 3884231B
CertificationsEN 388: 4231B; ANSI Cut A2, Abrasion 4, Puncture 2, CE, EN ISO 21420: 2020