HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 10, Black/Gray, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Ansell's HyFlex® 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity. Stretch nylon liner and polyurethane coating offer tactile sensitivity. Palm-dipped style for added protection or finger dipped style for maximum tactile sensitivity. Polyurethane in black for environments that present some level of dirt.
PRICE
$54.60 Sold in packages of 12 / $4.55 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| For Use With | Dry |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Polyurethane |
| Anti Static | Yes |
| Usage | Manufacturing, Maintenance |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-600-10 |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Brand | Ansell |