Our Unique Formula Resists
- Cracks
- Abrasionssteam
- UV Degradation
- Oxidation
- Extremes of Heat & Cold
Weights & Dimensions
| Length | 21 in |
| Weight | 52 lbs |
Product Details
| Cord Material | Rubber |
| Material | Rubber |
| Package Quantity | 200 |
| Color | Black |
| Manufacturers Part Number | TS-21 |
| End Type | Quick Grip |
| Brand | Hygrade |