Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145021

MPN #: 17516-264V

Little Giant HyperLite Extension, Type IAA - Special Duty, 16ft

Product Description
Using a tall extension ladder can be intimidating, but with the right ladder, it doesn't have to be. The Little Giant® HyperLite® was designed with safety and ease of use in mind, so you can focus on the task-at-hand, rather than worrying about your ladder.

Benefits:
  • Lightweight: More speed, less fatigue. We made the HyperLite® out of lightweight fiberglass so you can move your ladder with ease
  • Spike Feet: Spike feet add extra stability on job sites and can be used in either the pad or spike foot position
  • Flat Comfort Rungs: Minimize foot fatigue. The HyperLite®'s flat rungs increase comfort while working on the ladder
Features:
  • Non-Conductive Fiberglass: Keep your feet free. The ladder's pulley was moved to the side for safety, and its double-pulleys make operation simple. Getting enough leverage to raise the ladder is fast and easy
  • Double-Pulley System: It's truly a ladder built for the trades. Made from lightweight, durable fiberglass, you can confidently work around electricity without fear of conductivity
  • Bubble Level: Having a ladder's level off by just 1 inch at the bottom causes a 9-inch lean at the top of a 19-foot ladder. The ladder's integrated bubble level helps set up for safer climbing
  • Type IAA - Special Duty
  • Inside Clear Width - 14"
  • Storage Height - 106"
  • Storage Width At Base - 17"
  • Storage Depth - 6"
  • Inner Rung Depth - 1"
  • Outer Rung Depth - 1"
  • Double Rung Depth - 4"
  • Extension Total Length Of Sections - 194"
  • Extension Max Reach - 194"
  • Single / Extension Highest Standing Level Max - 116"
  • Single / Extension Highest Standing Level Min - 59"
  • Single / Extension Max Working Length - 165"
  • Single / Extension Min Working Length - 106"
  • Size - 16'


PRICE
$629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height104
Weight Capacity375 lbs
Weight39 lbs
Height to Top Step/Platform116 in
Base Width17 in
Top Width17 in

Product Details

TypeExtension Ladder
Number of Steps16
ColorGreen
Duty RatingType IAA
Ladder TypeHyperlite w/ Cable Hooks, Claw & V-Bar
MaterialFiberglass
DescriptionExtension Ladder with Cable Hooks, Claw and V-bar
Manufacturers Part Number17516-264V
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI