Hytrol® 24"W 90 Degree Curve Skate Wheel Conveyor, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Hytrol® Skatewheel Curve SWC-24-90 - 24" OAW - 90 Degree
Hytrol® Gravity Skatewheel conveyor is ideally used to convey lightweight packages or when operation requires lightweight sections. Useful in setting up temporary conveyor lines in warehousing activities, shipping departments, assembly areas, etc.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Hytrol® Gravity Skatewheel conveyor is ideally used to convey lightweight packages or when operation requires lightweight sections. Useful in setting up temporary conveyor lines in warehousing activities, shipping departments, assembly areas, etc.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$679.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight Capacity | 31 per Ft. lbs |
| Weight | 72 lbs |
| Skate Wheel Diameter | 1-15/16 in |
| Between Frame Width | 22 in |
| Axle Center | 1-1/2 in |
| Gauge | 10 |
| Outside Radius | 60 in |
| Inside Radius | 36 in |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Wheels per Conveyor | 156 |
| Material | Powder Coated Steel |
| Manufacturers Part Number | SWC-24-90 |
| Conveyor Section | 90 Degree Curve |
| Brand | Hytrol |