Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hytrol

Model # :WBB589222

MPN #: 19GSRC-21-90S

Hytrol® 24"W - 1.9" Galvanized Single Straight Roller Curve 19GSRC-21-90S - 21" Between Rails

Product Description
Hytrol® Gravity Roller Conveyor is used to convey packages on permanent or temporary lines in warehousing activities, shipping departments assembly areas, etc. Majority of products will convey with a minimum amount of pitch.

This product is non-cancelable and non-returnable.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$829.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height3-3/4 in
Weight Capacity355 lbs
Weight131 lbs
Roller Diameter1-7/8 in
Between Frame Width21 in
Axle Center3 in
Gauge10 ga

Product Details

Assembly RequiredNo
Type90 Degree Curve Conveyor Section
StyleHeavy Duty
MaterialPowder Coated Steel
Manufacturers Part Number19GSRC-21-90S
Conveyor Section90 Degree Curve
Wheel/Roller MaterialGalvanized Steel
BrandHytrol