Slatwall I Display Fixture With Spinner Base & Casters 24"W x 24"D x 55"H Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall I Display Fixture With Spinner Base & Casters 24"W x 24"D x 55"H Cherry
Slatwall I Display Fixture-Cherry This 24"W x 24"D x 55"H unit is made of Anchor™ Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durablility. 15 square feet display area and 3" on-center grooving. Ships in 2 cartons. Easy to assemble and includes all hardware and instructions, including a spinner base and casters. Accepts all standard slatwall hardware and accessories.
Slatwall I Display Fixture-Cherry This 24"W x 24"D x 55"H unit is made of Anchor™ Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durablility. 15 square feet display area and 3" on-center grooving. Ships in 2 cartons. Easy to assemble and includes all hardware and instructions, including a spinner base and casters. Accepts all standard slatwall hardware and accessories.
PRICE
$399.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 55 in |
| Weight | 93 lbs |
Product Details
| Type | Slatwall Merchandiser |
| Material | Anchor Core Wood |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | RTA-DS-I-Cherry |
| Brand | Wind Mill Slatwall Products |