Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Anchor™Core Easy Easy Panels are grooved panels that can easily inlude the optional Ready-Sert metal inserts. Ready-Sert metal inserts will double the strength of the groove. Fifteen sections are included in one tube.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/2 in |
| Height | 1 in |
| Weight | 10 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 15 |
| Color | Silver |
| Manufacturers Part Number | Tube (4') |
| Brand | Wind Mill Slatwall Products |