Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614822

MPN #: SB7080SDT

I-Force™ Safety Glasses Io Mirror Anti-Fog Lens , Black Temples/Strap - Pkg Qty 12

Product Description
I-Force™ Eyewear IO Mirror Anti-Fog Lens, Black Temples/Strap
Sporty, lightweight design eliminates the bulkiness and weight of a goggle. Interchangeable temples and an elastic strap are included with each pair. Outer polycarbonate lens protects against the environment, while inner acetate lens is designed to prevent fogging.

Features:
  • Dual pane lens.
  • Outer polycarbonate lens protects against the environment, while inner acetate lens prevents fogging.
  • Outside lens is coated with anti-fog treatment.
  • Quick release interchangeable temples and strap.
  • Removable vented flame resistant foam carriage.
  • Passes Ballistic MIL-PRF-32432 High Velocity Impact standards.
  • Passes ASTM F2879-19 Standard Specification for Eye Protective Devices for Airsoft Sports when the strap is worn.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
  • MIL-PRF-32432
  • ASTM F2879-19 (Specific for AirSoft)


PRICE
$246.00  Sold in packages of 12 / $20.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyIndoor/Outdoor
Frame Color FamilyBlack
ApplicationMining, Industrial, Foundries, Refinery, Woodworking, Machine Shop
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberSB7080SDT
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandPyramex Safety
TypeFoam Lined Full Frame
PolarizedNo
Frame StyleSafety Goggles
VentilationNon-Vented
Adjustable TempleYes
SeriesI-Force
Metal DetectableNo
Strap MaterialElastic
DiopterNo
Anti FogYes
Package Quantity12
DescriptionI-Force™ Eyewear Io Mirror Anti-Fog Lens , Black Temples/Strap
Frame MaterialNylon/Polycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsANSI/SEA Z87.1-2010 High Impact Requirements