Goliath™ Safety Glasses Clear Lens , Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Goliath™ Eyewear Clear Lens, Black Frame
Wrap-around, sunglass style fits all facial sizes. First class optical lens provides unrestricted vision. Lightweight, contemporary frame is comfortable for both working environments and recreational activities. Rubber temples prevent slipping. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
Wrap-around, sunglass style fits all facial sizes. First class optical lens provides unrestricted vision. Lightweight, contemporary frame is comfortable for both working environments and recreational activities. Rubber temples prevent slipping. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
PRICE
$57.84 Sold in packages of 12 / $4.82 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Application | Industrial, Law Enforcement, Construction, Warehouse, Recreation, Manufacturing, |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | SB5610D |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Adjustable Temple | No |
| Series | Goliath |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Goliath Safety Eyewear |
| Frame Material | Polycarbonate/TPR |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 High Impact Requirements |