- The strongest, most versatile, corrosion proof shelving system in the world
- Removable polymer shelf mats for easy cleaning
- Shelves can be positioned in 1" increments along the length of the post
- Lifetime warranty against rust and corrosion
- Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
- Consists of 5 shelves (4 open grid, 1 MetroMax® i solid), 74" posts, wedge connectors, and polyurethane casters
MetroMax® i Industrial Plastic Shelving Mobile Cart, 61-3/4"L x 20-5/16"W x 79-5/16"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-3/4 in |
| Width | 20-5/16 in |
| Height | 79-5/16 in |
| Weight Capacity | 900 lbs |
| Weight | 121 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Mobile Cart |
| Color | Taupe/Blue |
| Wheel Type | 2 Swivel, 2 Swivel with Brakes |
| Number of Shelves | 5 |
| Material | Polymer/Type 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5X367EGX3 |
| Brand | MetroMax |
Warranty
| Warranty | 1 |