Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MetroMax

Model # :WBB3251522

MPN #: MXL36-2S

MetroMax® i Stackable Shelf Ledge (Back) For Plastic Shelving, 35-5/16''W x 4''H, Silver

Product Description
Prevent items from falling off shelves. Snap on and off quickly. Easily stacked to contain larger items. Corrosion proof: Polymer and Type 304 stainless steel construction. Ships assembled.

PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-5/16 in
Height4 in

Product Details

TypeLedge
MaterialPolymer/304 Stainless Steel
Package Quantity1
ColorTaupe/Silver
BrandMetroMax