Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3251541

MPN #: MXD18-8

MetroMax® i Standard Duty Shelf Dividers, 1-1/2"D x 18-1/8"W x 9"H

Product Description
Features:
  • Use to create organized compartments or to simply separate shelf contents
  • Easily repositioned on grid and solid shelves
  • Corrosion proof polymer construction
  • Three-piece design - Ships assembled


PRICE
$21.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Depth1-1/2 in
Height9 in

Product Details

TypeShelf Divider
Package Quantity1
ColorTaupe
Manufacturers Part NumberMXD18-8
BrandMetroMax