Divider Bar, angled, for Camshelving® Elements, Raised Bar, Speckled Grey
Write a Review
|
Questions & Answers (0)
Product Description
Creates a custom storage unit that can accommodate a variety of storage products and sizes on a single Camshelving Elements Series unit. Angled and straight designs hold food pans and boxes straight or on an angle for more ergonomic reach. Accommodates any size food pans from GN 1/1 to GN 1/9. 18" x 26" (46 x 66 cm); Polycarbonate Food Storage Boxes with SlidingLids can be used with divider bars for hygenic food storage. Camracks; fit on divider bars to create a warewashing drying and storage station. Divider bars fit on 24" (610 mm) wide Camshelving Elements Series units and hold up to 200 lbs. (91 Kg) per shelf. Divider bars feature a raised retaining edge on the front to keep racks and pans from sliding off the front of the unit.All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line Shelf plates can be lifted away without disassembly and run through a dishwasher Traverses and plates can be rearranged without disassembling the surrounding traverses or plates Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line Add-on units can only be used with Camshelving of the same Series NSF listed Made in USA
PRICE
$3.85
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | EDBA480 |
| Type | Shelf Divider |
| Package Quantity | 1 |
| Color | Gray |
| Brand | Cambro |