Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812660

MPN #: 19141

ERB® Omega II® I85S Cap & Full Brim 6-Point Nylon Slide-Lock Replacement Suspension, Gray - Pkg Qty 12

Product Description
Features:
  • I85 6-point nylon Slide-Lock replacement suspension fits Omega II® and Omega II® Full Brim
  • Easily adjusts to over 40 head sizes from 6-1/2 to 8
  • The suspension material is specially formulated for pliable comfort and strength as well as to provide a smooth sliding action
  • Comfortable impact-absorbing 6-point woven nylon suspension
  • Made in USA


PRICE
$93.60  Sold in packages of 12 / $7.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionI85S Omega II Cap & Full Brim Slide-Lock Suspension
ColorGray
SeriesI85S
Manufacturers Part Number19141
SuspensionSlide-Lock
BrandERB Safety