Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812630

MPN #: 19522

ERB® Omega II® Glo-Mega® Full Brim Cap, 6-Point Slide-Lock Suspension, White - Pkg Qty 12

Product Description
Helmet is configured to glow in the dark after being exposed to light, well suited for around the clock use. Molded from high density polyethylene for maximum protection. 6-point nylon suspension that slides to adjust head sizes from 6-1/2 to 8. Accommodates chin strap and a variety of hard hat accessories. Moisture wicking brow pad is removable, washable and replaceable. Goggle retaining slots on suspension. Meets the Low Temperature (LT) option of the Z89.1 Standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C, E & G


PRICE
$539.40  Sold in packages of 12 / $44.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Shell MaterialHDPE
ColorWhite
SeriesOmega II
Package Quantity12
DescriptionOmega II Glo-Mega Full Brim with 6-Point Slide-Lock Suspension
Manufacturers Part Number19522
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G