- Fits ERB® Safety Omega II® and Americana® Full Brim hard hat styles
- Dielectric, tough nylon is durable
- Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
ERB® E18 Nylon Face Shield Carrier For Americana & Omega II Full Brim Hats, Black - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$350.40 Sold in packages of 48 / $7.30 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Nylon |
| Package Quantity | 48 |
| Description | E18 Nylon Face Shield Carrier for Americana & Omega II Full Brims |
| Color | Black |
| Series | E18 |
| Manufacturers Part Number | 15183 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield |