Justrite® 28677 IBC EcoPolyBlend™ Outdoor Shed with Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Twice as good for the environment… EPA compliant and made of eco-friendly recycled content!
EcoPolyBlend™ IBC Shed with pallet offers reliable and secure outdoor storage for intermediate bulk containers up to 48"W x 48"D x 53"H (1219 x 1219 x 1346mm). Robust design is made of eco-friendly, 40% recycled polyethylene. A large 372 gal. (1408L) leak proof sump exceeds regulations and protects against large volume spills. Sturdy pillar supports accept a high 9,000 lb. (4082kg) uniformly distributed load and are removable for sump clean-up. The lockable rolltop doors offer dual access with a handy reach pole that conveniently stores on the side wall. Two-way forklift pockets make it easy to relocate an empty Shed. Ships fully assembled. Includes a limited warranty of 1 year.
EcoPolyBlend™ IBC Shed with pallet offers reliable and secure outdoor storage for intermediate bulk containers up to 48"W x 48"D x 53"H (1219 x 1219 x 1346mm). Robust design is made of eco-friendly, 40% recycled polyethylene. A large 372 gal. (1408L) leak proof sump exceeds regulations and protects against large volume spills. Sturdy pillar supports accept a high 9,000 lb. (4082kg) uniformly distributed load and are removable for sump clean-up. The lockable rolltop doors offer dual access with a handy reach pole that conveniently stores on the side wall. Two-way forklift pockets make it easy to relocate an empty Shed. Ships fully assembled. Includes a limited warranty of 1 year.
PRICE
$5,716.32
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-3/4 in |
| Width | 68-1/2 in |
| Height | 103-3/4 in |
| Weight Capacity | 9000 lbs |
| Weight | 580.2 lbs |
Product Details
| Assembly Required | No |
| Type | Covered IBC Pallet |
| Color | Yellow |
| Drain | No |
| Fork Entry | 2 Way |
| Style | EcoPolyBlend |
| Capacity | 372 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 28677 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |