ENPAC® Black Diamond Spill Containment Shed 4064-BD - 4-Drum
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Black Diamond Spill Containment Shed 4064-BD - 4-Drum
Store and lock your liquids inside or out with Black Diamond Containment Sheds. Roll-top design & dual-sided, lockable doors make these weather-proof units an unbeatable value. Won't rust or corrode Can withstand high-wind and extreme weather Roll-top doors for easy access from either side Removable grates for easy cleaning & sump access.
Store and lock your liquids inside or out with Black Diamond Containment Sheds. Roll-top design & dual-sided, lockable doors make these weather-proof units an unbeatable value. Won't rust or corrode Can withstand high-wind and extreme weather Roll-top doors for easy access from either side Removable grates for easy cleaning & sump access.
PRICE
$1,749.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 58 in |
| Height | 69 in |
| Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hardcover Containment Pallet |
| Color | Black |
| Drain | No |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 4 |
| Manufacturers Part Number | 4064-BD |
| Brand | Black Diamond |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175 |