JET® JT9-577634 IBDG-436VS Variable Speed Bench 4" x 36" BELT & 9" DISC Sander
Write a Review
|
Questions & Answers (0)
Product Description
The Variable Speed IBDG-436VS Combination 4" x 36" Belt and 9" Disc grinder is engineered with industrial strength construction, sealed bearings, and a powerful enclosed one horsepower motor meant for heavy usage. The Variable Speed IBDG-436VS includes a digital readout that allows operators to accurately monitor the RPMS and SFPM. The electric motor brake quickly stops the wheels from 3,600 RPMs to 0 in less than 20 seconds
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 25 in |
| Height | 17 in |
| Weight | 93 lbs |
| Size | 9, 4 x 36 in |
| Dust Port Size | 2 in |
| Shaft Diameter | 11 in |
Product Details
| Type | Industrial Belt & Disc Grinder |
| Horsepower | 1 HP |
| Amperage | 7, 3.5 A |
| No Load Speed | 900-3600 |
| Series | IBDG |
| Wheel Grits | 80 |
| Voltage | 115 V |
| Phase | 1 |
| Description | Bench/Belt Grinder |
| Manufacturers Part Number | JT9-577634 |
| Brand | JET |
Warranty
| Warranty | 2 yr |