Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331349

MPN #: JT9-578010

JET® IBG-10 10" Industrial Bench Grinder 1-1/2 HP, 115V, 1Ph

Product Description

Built to withstand the high volume demands of even the busiest shops. These high quality machines, grind, sharpen and smooth with equal precision and flawless results

Features:

  • Heavy duty capacitor motor
  • Sealed bearings for maintenance free grinding
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Bench Griders are CSA/CUS certified
  • Heavy duty construction for demanding environments
  • Toggle switch with safety key
  • OSHA Compliant
  • Pre-drilled bases for mounting on stands or work benches
  • Standard Equipment
  • Adjustable safety shields
  • Wheel dresser
  • Adjustable tool rests
  • Fine and coarse vitrified grinding wheels
  • Single dust chute
PRICE
$985.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16-3/4 in
Height16 in
Weight113 lbs
Wheel Diameter (Dia. x W)10 x 1 in
Size10 in
Dust Port Size2-1/2 in
Shaft Diameter1 in

Product Details

Horsepower1-1/2 HP
Amperage15 A
No Load Speed1800
Wheel Grits36/60
Voltage115 V
Phase1
DescriptionBench Grinder
Manufacturers Part NumberJT9-578010
BrandJET

Warranty

Warranty2 yr