Winco ICD-10 Ice Cream Disher W/ Plastic Handle, Size #10, Ivory - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher Plastic Size 10, Ivory.
PRICE
$125.00 Sold in packages of 10 / $12.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #10 |
Product Details
| Capacity | 3.75 oz |
| Package Quantity | 10 |
| Description | Ice Cream Disher W/ Plastic Handle |
| Color | White |
| Manufacturers Part Number | ICD-10 |
| Brand | Winco |