Winco ICOP-30 Disher W/ Single Piece Handle, Size #30, Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher W/One Piece Handle, Size 30, Black.
PRICE
$147.50 Sold in packages of 10 / $14.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #30 |
Product Details
| Capacity | 1.07 oz |
| Package Quantity | 10 |
| Description | Disher W/ Single Piece Handle |
| Color | Black |
| Manufacturers Part Number | ICOP-30 |
| Brand | Winco |