Winco ICD-30 Ice Cream Disher W/ Plastic Handle, Size #30, Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher Plastic Size 30, Black.
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #30 |
Product Details
| Capacity | 1.25 oz |
| Package Quantity | 10 |
| Description | Ice Cream Disher W/ Plastic Handle |
| Color | Black |
| Manufacturers Part Number | ICD-30 |
| Brand | Winco |