Winco ICD-6 Ice Cream Disher W/ Plastic Handle, Size #6, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ice Cream Disher Plastic Size 6, White.
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #6 |
Product Details
| Capacity | 4.67 oz |
| Package Quantity | 10 |
| Description | Ice Cream Disher W/ Plastic Handle |
| Color | White |
| Manufacturers Part Number | ICD-6 |
| Brand | Winco |