EZ-ACCESS® Transitions® Rubber Mat Threshold Risers - 24" x 24" - 850 Lb. Cap.
Designed to be used in conjunction with the Rubber Threshold Ramp to create a maximum height of 4-1/4 inches.
EZ-ACCESS® Transitions® Rubber Mat Threshold Risers TMEMR 2.25 - 24" x 24" - 850 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 2-1/4 in |
| Weight Capacity | 850 lbs |
| Weight | 23.5 lbs |
Product Details
| Assembly Required | No |
| Type | Threshold Ramps |
| Color | Black |
| Series | Transitions® |
| Material | Rubber |
| Description | Rubber Mat Threshold Ramp |
| Package Quantity | 2 |
| Manufacturers Part Number | TMEMR 2.25 |
| Brand | EZ-Access |
Warranty
| Warranty | 1 yr |